Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # 03290
Zoro # G802512173
product price: $13.79
/pk 100, $0.14/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03290
- Zoro # G802512173
- UPC # 738287032901
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 in Bore Dia. (HO-200SS)
- FASTENMASTER FastenMaster FMLL005B-250 5 in. Ledgerlok Screw; Pack - 250 (176390)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3 in Lg, 5 PK (5/16-18X3000-SL)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 5" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0500)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54483)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54501)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (62733)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54502)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08806)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, White Ruspert Steel Hex Head Hex Drive, 50 PK (54490)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (931428)
- Midwest Fastener Self-Drilling Screws