Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 53816
Zoro # G902512103
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Silver Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53816
- Zoro # G902512103
- UPC # 738287538168
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Diameter 2 | 11/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Silver Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Thickness | 1/8" |
dia3 | 15/32" |
Style | With Sealing Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.050.0012)
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (NUT93014C)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Stainless Steel Body, 500 PK (SSD48SSBS201)
- USA INDUSTRIALS M6-1.00 x 10 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-495)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53820)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53827)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53825)
- MIDWEST FASTENER Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 25 PK (30763)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50883)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55238)
- BRIGHTON-BEST Self-Drilling Screw, #10 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive (792126)
- Midwest Fastener Self-Tapping Screws