Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK
Mfr # 30226
Zoro # G202511769
product price: $6.15
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Material Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30226
- Zoro # G202511769
- UPC # 738287302264
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 21/64 in Ht, 100 PK (HNFI2037LH-100BX)
- MKT FASTENING Sup-R Lag Long Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK (3306000)
- ZORO SELECT Drywall Screw, #6 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.013.0250)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2-1/2 in L, 5 PK (FBHEXB5811212P5)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 15 PK (67006)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-5/8 in, Stainless Steel Phillips Drive, 50 PK (53713)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39603)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (62728)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50898)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brass Plated Steel Flat Head Phillips Drive, 100 PK (51683)
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 5/16 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (545783)
- Midwest Fastener Self-Drilling Screws