Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK
Mfr # 54498
Zoro # G102511913
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Brown Ruspert
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54498
- Zoro # G102511913
- UPC # 738287544985
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Brown Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb #10-32 X 1-3/4in 18-8 Stainless Steel 25PK (9004386)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L, 5 PK (M51010.200.0130)
- ACORN INTERNATIONAL Lap Screws, #14 x 7/8", Metal 250 PK (SW-L1478G250)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Oval Head Slotted Drive, 60 PK (61643)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54497)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54492)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54500)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 250 PK (07249)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03301)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 10 PK (39586)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Combination Phillips/Slotted Drive (1012KCW)
- Midwest Fastener Self-Tapping Screws