Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK
Mfr # 36025
Zoro # G102512354
product price: $9.99
/pk 25, $0.40/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36025
- Zoro # G102512354
- UPC # 738287360257
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .080" x 1-9/16" 18-8 Stainless Steel Hitch Pin Clips 8PK (74964)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.100.1000)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 4" L, Steel Zinc Plated, 100 PK (05512-PWR)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01210.050.0030)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Stainless Steel Hex Head Hex Drive, 10 PK (79086)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03300)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39584)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Pan Head Phillips Drive, 10 PK (79111)
- MIDWEST FASTENER Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 25 PK (30763)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Brass Plated Steel Flat Head Phillips Drive, 100 PK (51684)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 8000 PK (0812HPPBZ)
- Midwest Fastener Self-Tapping Screws