Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 09840
Zoro # G402512085
product price: $21.59
/pk 100, $0.22/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Stainless Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09840
- Zoro # G402512085
- UPC # 738287098402
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Hardness | 410 |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR298)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon, 100 PK (WD8N)
- TE-CO Coupling Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 1-7/8 in Lg, 1-1/4 in Hex Wd (41507)
- ZORO SELECT Tab Weld Nut, 3/8"-24, Stainless Steel, 5/8 in Wd, 1 1/8 in Lg, 9/64 in Ht, 10 PK (1LAF4)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09837)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09841)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09834)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 15 PK (30753)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (51721)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54501)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (FPSDZ10112)
- Midwest Fastener Self-Tapping Screws