Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 250 PK
Mfr # 07995
Zoro # G602511895
product price: $34.39
/pk 250, $0.14/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07995
- Zoro # G602511895
- UPC # 738287079951
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 5/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000310-100P)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel, 5 PK (5XA34)
- X1 TOOLS Removable Anchor, 1-3/4" L, 24 PK (X1E-CON-BOL-MOL-1030x24)
- ZORO SELECT Cotter Pin, Hairpin, 7/64"Dx2-5/64" L, PK50 (WWG-BPXZ-2310)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50895)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03299)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53275)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39608)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 25 PK (931942)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Stainless Steel Phillips Drive, 50 PK (53709)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0100)
- Midwest Fastener Self-Drilling Screws