Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 98 PK
Mfr # 56029
Zoro # G802511855
product price: $9.39
/pk 98, $0.10/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Material Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 56029
- Zoro # G802511855
- UPC # 738287560299
- Country of Origin Unknown
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/8 in OD (SO-010R)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 25mm, PK50 (M07820.120.0025)
- SABERDRIVE Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Torx Drive, 51 PK (52597)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Painted Steel Hex Head Hex Drive, 58 PK (51238)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55238)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (51648)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54489)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54482)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Stainless Steel Phillips Drive, 30 PK (38986)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 1500 PK (08007)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (0606KW188)
- Midwest Fastener Self-Tapping Screws