Shop All Sealing Washers
Midwest Fastener
Sealing Washer, Fits Bolt Size M6 Copper, Copper Finish, 20 PK
Mfr # 34661
Zoro # G102505905
product price: $4.99
/pk 20, $0.25/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Finish Copper
- Seal Material Copper
- Thickness 1 mm
- Inside Dia. 6.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34661
- Zoro # G102505905
- UPC # 738287346619
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M6 |
Outside Dia. | 10 mm |
Inside Dia. | 6.4 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Copper |
Seal Material | Copper |
Thickness | 1 mm |
System of Measurement | Metric |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67541)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38160.037.0005)
- SENCO Drywall Screw, #8 x 1-1/4 in, Wafer Head Square Drive (08T125W)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M4 Steel, Black Oxide Finish, 5 PK (Z9921)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 1/4 in Rubber, Steel, Rubber, Zinc Finish, 30 PK (64944)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #6 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53788)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #8 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53789)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #14 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07984)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M16 Copper, Copper Finish, 4 PK (34672)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #14 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53792)
- TOMPKINS Hydraulic Fitting-International08BSPP BONDED SEAL (DS-BSP-08)
- Midwest Fastener Sealing Washers