Shop All Sealing Washers
Midwest Fastener
Sealing Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 53789
Zoro # G102505929
original price:
$21.11
18% off
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Seal Material Rubber
- Outside Dia. 3/8 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53789
- Zoro # G102505929
- UPC # 738287537895
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | #8 |
Outside Dia. | 3/8 in |
Inside Dia. | 5/32 in |
Details
Item | Sealing Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Seal Material | Rubber |
Thickness | 1/8 in |
System of Measurement | Inch |
Type | Bonded |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0250)
- ZORO SELECT Spring Pin, Sltd, 5/32inx3/4in, Pln, PK100 (U39100.015.0075)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1 1/2 L, PK100 (37R150DPSO)
- ZORO SELECT Self Threading Lock Nut, #8-32, Nylon, Grade 6, Plain, 15/64 in Ht, 25 PK (0700832LN)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #6 18-8 Stainless Steel, Plain Finish, 100 PK (53788)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M6 Copper, Copper Finish, 20 PK (34662)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 21/64 in Rubber, Steel, Rubber, Zinc Finish, 20 PK (64946)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #14 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53792)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 7/32 in Rubber, Steel, Rubber, Zinc Finish, 40 PK (64943)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M10 Copper, Copper Finish, 15 PK (34664)
- DANCO Sealing Washer, Rubber, PlainFinish (40850B)
- Midwest Fastener Sealing Washers