Shop All Sealing Washers
Midwest Fastener
Sealing Washer, Fits Bolt Size #14 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish
Mfr # 53792
Zoro # G102505974
product price: $38.69
/pk 100, $0.39/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Stainless Steel
- Finish Rubber, 18-8 Stainless Steel
- Seal Material Rubber
- Outside Dia. 5/8 in
- Thickness 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53792
- Zoro # G102505974
- UPC # 738287537925
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | #14 |
Outside Dia. | 5/8 in |
Inside Dia. | 1/4 in |
Details
Item | Sealing Washer |
Material | Rubber, Stainless Steel |
Finish | Rubber, 18-8 Stainless Steel |
Seal Material | Rubber |
Thickness | 9/64 in |
System of Measurement | Inch |
Type | Bonded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-14, 3 ft, Stainless Steel, 18-8, Plain Finish (45531)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/2 In, PK50 (138638003)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 10 PK (M07000.200.0130)
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 15 mm Length (0086681)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #10 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53790)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #8 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53789)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 3/16 in Rubber, Steel, Rubber, Zinc Finish, 50 PK (64942)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M6 Copper, Copper Finish, 20 PK (34662)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 5/32 in Rubber, Steel, Rubber, Zinc Finish, 25 PK (64945)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #12 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07983)
- ZORO SELECT Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK (M50302.260.0034)
- Midwest Fastener Sealing Washers