Shop All Sealing Washers
Midwest Fastener
Sealing Washer, Fits Bolt Size #12 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish
Mfr # 53791
Zoro # G502505956
product price: $25.59
/pk 100, $0.26/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Stainless Steel
- Finish Rubber, 18-8 Stainless Steel
- Seal Material Rubber
- Fits Bolt Sizes #12
- Outside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53791
- Zoro # G502505956
- UPC # 738287537918
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | #12 |
Outside Dia. | 9/16 in |
Inside Dia. | 11/64 in |
Details
Item | Sealing Washer |
Material | Rubber, Stainless Steel |
Finish | Rubber, 18-8 Stainless Steel |
Seal Material | Rubber |
Thickness | 5/32 in |
System of Measurement | Inch |
Type | Bonded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 50 PK (PO-43ST PA)
- MIDWEST FASTENER 1/8" x 2-9/16" Bent Hitch Pin Clips 15PK (930344)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (931572)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 1/2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-324-G100)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M20 Copper, Copper Finish, 2 PK (34674)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 3/16 in Rubber, Steel, Rubber, Zinc Finish, 50 PK (64942)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M14 Copper, Copper Finish, 6 PK (34668)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #8 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53789)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 5/32 in Rubber, Steel, Rubber, Zinc Finish, 50 PK (64941)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 7/32 in Rubber, Steel, Rubber, Zinc Finish, 40 PK (64943)
- DANCO 5/32 in. D Rubber Washer (35091B)
- Midwest Fastener Sealing Washers