Shop All Fastener Caps & Plugs
Midwest Fastener
Screw Cap, #8 Dia, Gray, Plastic 25 PK
Mfr # 32827
Zoro # G202512728
product price: $3.75
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #8
- Material Plastic
- Color Gray
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32827
- Zoro # G202512728
- UPC # 738287328271
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | #8 |
Details
Item | Screw Cap |
Material | Plastic |
Color | Gray |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (34601)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (N04104.037.0600)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 1000 PK (L312STGR1M)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 9/64 in Ht, 100 PK (4CAP7)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic Black, 20 PK (32834)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- MIDWEST FASTENER Screw Cap, 24 mm Dia, White, Plastic 15 PK (38627)
- MIDWEST FASTENER Screw Cap, #10 Dia, Beige, Plastic 20 PK (32836)
- ZORO SELECT Socket Spoke Screw Plug, 12 mm Dia, Steel Plain, 50 PK (M07660.120.0150)
- Midwest Fastener