Shop All Fastener Caps & Plugs
Midwest Fastener
Screw Cap, 5 mm Dia, White, Nylon White, 20 PK
Mfr # 38572
Zoro # G102512729
product price: $6.15
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 mm
- Material Nylon
- Color White
- System of Measurement Metric
- Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38572
- Zoro # G102512729
- UPC # 738287385724
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 5 mm |
Details
Item | Screw Cap |
Material | Nylon |
Color | White |
System of Measurement | Metric |
Type | Screw Cover |
Finish | White |
Style | Phillips |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (LWLIS0500USA-050BX)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST194860)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.087.2400)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.011.0075)
- MIDWEST FASTENER Screw Cap, #8 Dia, Brown, Plastic 25 PK (32829)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, White, Nylon 20 PK (76441)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, Brown, Nylon 20 PK (38576)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- MIDWEST FASTENER Screw Cap, #10 Dia, Gray, Plastic 20 PK (32838)
- MIDWEST FASTENER Screw Cap, #10 Dia, Maple, Plastic 20 PK (32833)
- Midwest Fastener