Shop All Fastener Caps & Plugs
Midwest Fastener
Screw Cap, 24 mm Dia, White, Plastic 15 PK
Mfr # 38627
Zoro # G802512708
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 mm
- Material Plastic
- Color White
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38627
- Zoro # G802512708
- UPC # 738287386271
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 24 mm |
Details
Item | Screw Cap |
Material | Plastic |
Color | White |
System of Measurement | Metric |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.3600)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (N04122.062.0001)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Flat Head, 15 Degrees, 6000 PK (GL24APBF)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Brown, Nylon 20 PK (38573)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- Midwest Fastener