Shop All Fastener Caps & Plugs
Midwest Fastener
Screw Cap, 24 mm Dia, Brown, Plastic 15 PK
Mfr # 38628
Zoro # G402512733
product price: $3.15
/pk 15, $0.21/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 mm
- Material Plastic
- Color Brown
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38628
- Zoro # G402512733
- UPC # 738287386288
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 24 mm |
Details
Item | Screw Cap |
Material | Plastic |
Color | Brown |
System of Measurement | Metric |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 1/2 L, PK5 (WWG-CLP-269)
- ZORO SELECT Fully Threaded Rod, 3-48, 2 ft, Stainless Steel, 18-8, Plain Finish (44572)
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0050)
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 7/16 in Shaft Dia (XRING-0437)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Black, Nylon 8 PK (76455)
- MIDWEST FASTENER Screw Cap, #10 Dia, Gray, Plastic 20 PK (32838)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, Brown, Nylon 20 PK (38576)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- Midwest Fastener