Shop All Fastener Caps & Plugs
Midwest Fastener
Screw Cap, 1/4 in Dia, White, Vinyl 100 PK
Mfr # 09876
Zoro # G302512659
product price: $14.55
/pk 100, $0.15/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Vinyl
- Color White
- System of Measurement Inch
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09876
- Zoro # G302512659
- UPC # 738287098761
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/4 in |
Length | 1" |
Details
Item | Screw Cap |
Material | Vinyl |
Color | White |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 100 PK (05358)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Wd, 2 3/64 in Ht, Zinc Plated Steel (UB1-3/8TA)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (39943)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Ruspert, 100 PK (U70526.025.0600)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic 30 PK (65962)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- MIDWEST FASTENER Screw Cap, #10 Dia, Brown, Plastic 20 PK (32798)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Black, Nylon 20 PK (38571)
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic Black, 20 PK (32834)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- Midwest Fastener