Shop All Fastener Caps & Plugs
Midwest Fastener
Screw Cap, 1/2 in Dia, Gray, Plastic Gray, 10 PK
Mfr # 65966
Zoro # G302526021
original price:
$3.89
10% off
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Plastic
- Color Gray
- System of Measurement Inch
- Type Vacuum Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65966
- Zoro # G302526021
- UPC # 738287659665
- Country of Origin Unknown
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/2 in |
Details
Item | Screw Cap |
Material | Plastic |
Color | Gray |
System of Measurement | Inch |
Type | Vacuum Cap |
Finish | Gray |
Head Style | Screw Protector |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 8 PK (33486)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/8 in Bore Dia., 10 PK (HO-212ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 5/16 in Bore Dia., 10 PK (U36050.231.0001)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78646)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Vinyl 100 PK (09876)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Brown, Nylon 20 PK (76444)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- MIDWEST FASTENER Screw Cap, #10 Dia, Gray, Plastic 20 PK (32838)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon Beige, 15 PK (76452)
- Midwest Fastener