Shop All Fastener Caps & Plugs
Midwest Fastener
Screw Cap, #10 Dia, White, Plastic White, 20 PK
Mfr # 32832
Zoro # G802512715
product price: $3.25
/pk 20, $0.16/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #10
- Material Plastic
- Color White
- System of Measurement Inch
- Type Screw Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32832
- Zoro # G802512715
- UPC # 738287328325
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | #10 |
Details
Item | Screw Cap |
Material | Plastic |
Color | White |
System of Measurement | Inch |
Type | Screw Cover |
Finish | White |
Head Style | Screw |
Style | Tap On |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 18 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (50288L)
- ZORO SELECT 3/4"-10 Steel Zinc Plated Finish Square Nut - Regular, 20 pk. (SQNI20750-020BX)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04100.125.0600)
- TE-CO Flange Nut, 5/16"-24, Steel, Not Graded, Black Oxide, 9/16 in Hex Wd, 3/8 in Hex Ht (41702)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (32784)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, Black, Nylon 20 PK (38541)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Black, Nylon 20 PK (38571)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- MIDWEST FASTENER Screw Cap, #10 Dia, Maple, Plastic 20 PK (32833)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- Midwest Fastener