Shop All Fastener Caps & Plugs
Midwest Fastener
Screw Cap, #10 Dia, Beige, Plastic 20 PK
Mfr # 32836
Zoro # G402512665
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Beige
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32836
- Zoro # G402512665
- UPC # 738287328363
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | #10 |
Details
Item | Screw Cap |
Material | Plastic |
Color | Beige |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0050)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 4" Lg, 10 PK (71728)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3-48, Plain Finish (36041)
- ZORO SELECT #8-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0062)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- MIDWEST FASTENER Screw Cap, #10 Dia, Brown, Plastic 20 PK (32798)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Black, Nylon 8 PK (76455)
- MIDWEST FASTENER Hex Spoke Screw Cap, 3/8 in Dia, Black Chrome, Brass Plain, 5 PK (36803)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- Midwest Fastener