Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, Steel, 100 PK
Mfr # 04270
Zoro # G402528697
product price: $33.99
/pk 100, $0.34/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Diameter 1/4"
- Thread Size 1/8"-32
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04270
- Zoro # G402528697
- UPC # 738287042702
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Thread Size | 1/8"-32 |
Diameter 1 | 1/8" |
Length 1 | 1/8" |
Diameter 2 | 1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Pan |
Finish | Zinc |
Style | Extra Short Hollow Wall |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0012)
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (53541)
- HAMPTON Eye Bolt 3/16", Steel, Zinc Plated, 50 PK (02-3468-535)
- AMPG Thumb Nut, #10-24 Size, SS Grade 316 (NUT6821024)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 10 PK (60266)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04095)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50393)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07373)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07380)
- Midwest Fastener Hollow Wall Anchors