Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, Plastic, 50 PK
Mfr # 07903
Zoro # G502517973
product price: $24.89
/pk 50, $0.50/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #8
- Material Plastic
- Drive Type Combination
- Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07903
- Zoro # G502517973
- UPC # 738287079036
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #8 |
Diameter | #8 |
Details
Item | Screw Anchor |
Material | Plastic |
Drive Type | Combination |
Description
An assortment kit is a combination of fasteners that share a common purpose. The kit packaging is reclosable and has compartments separating each product.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39125)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Stainless Steel Body, 50 PK (TFC0912.0-50)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34985)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK (U04100.043.0375)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07373)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50390)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50392)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07621)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12615)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 15 PK (60763)
- Midwest Fastener Hollow Wall Anchors