Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, Metal, 50 PK
Mfr # 07904
Zoro # G902518099
original price:
$31.99
10% off
new price: $28.79
/pk 50, $0.58/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #8
- Thread Size #8
- Material Metal
- Drive Type Combination
- Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07904
- Zoro # G902518099
- UPC # 738287079043
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #8 |
Thread Size | #8 |
Diameter | #8 |
Details
Item | Screw Anchor |
Material | Metal |
Drive Type | Combination |
Description
An assortment kit is a combination of fasteners that share a common purpose. The kit packaging is reclosable and has compartments separating each product.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS #10 x 1-7/16 in Phillips Flat Machine Screw (21380)
- ZORO SELECT 1/4-20X1 1/2 BOLT CARRIAGE FULL THRD ZINC (1424C)
- ZORO SELECT Nylon Insert Lock Nut, M45-3.00, Steel, Class 5, Zinc Plated, 45 mm Ht, 2 PK (M12320.450.0300)
- ZORO SELECT Spring Pin, Coiled, 5/16inx2in, 8700lb, PK10 (U51430.031.0200)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Vinyl, 100 PK (07376)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04102)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 20 PK (60261)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 500 PK (07895)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 100 PK (07470)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50395)
- L.H. DOTTIE L.H. Dottie Flip Toggle Kit 1/4'' W/Screws (25 pack) (FTG14B25)
- Midwest Fastener Hollow Wall Anchors