Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 7/8" L, Steel, 50 PK
Mfr # 04262
Zoro # G902528982
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Diameter 7/16"
- Anchor Length 7/8"
- Thread Size 1/4"-20
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04262
- Zoro # G902528982
- UPC # 738287042627
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 7/16" |
Anchor Length | 7/8" |
Thread Size | 1/4"-20 |
Drill Bit Size | 1/2" |
Diameter 1 | 1/4" |
Diameter 2 | 7/16" |
Length 1 | 7/8" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Pan |
Finish | Zinc |
Style | Short |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0075)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (31142)
- AMERICAN SOCKETS 1/8X1/2 DOWEL PIN EBONY FINISH BLK OX (0012508PDE)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55205.043.0001)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (04096)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- MIDWEST FASTENER Screw Anchor, Plastic, 50 PK (07903)
- MIDWEST FASTENER Screw Anchor, 3/4" L, Nylon, 100 PK (04076)
- MIDWEST FASTENER Screw Anchor, 1-1/5" L, Steel, 100 PK (04302)
- MIDWEST FASTENER #10 x 1" Conical Anchor Kits (12620)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 25 PK (50394)
- Midwest Fastener Hollow Wall Anchors