Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 7/8" L, Steel, 100 PK
Mfr # 04272
Zoro # G302528698
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Diameter 1/4"
- Anchor Length 7/8"
- Thread Size 1/8"-32
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04272
- Zoro # G302528698
- UPC # 738287042726
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 7/8" |
Thread Size | 1/8"-32 |
Diameter 1 | 1/8" |
Length 1 | 7/8" |
Diameter 2 | 1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Pan |
Finish | Zinc |
Style | Long |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 1 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0100)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK (U01200.025.0275)
- L.H. DOTTIE #10-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM10323)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08708)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04099)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Vinyl, 100 PK (07376)
- MIDWEST FASTENER Toggle Bolt, 1-1/2" L, Plastic, 100 PK (07382)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04103)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07621)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07373)
- ZORO SELECT Screw Anchor, Zamac, 1000 PK (08AWBA)
- Midwest Fastener Hollow Wall Anchors