Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 7/8" L, Plastic, 100 PK
Mfr # 07890
Zoro # G402506022
original price:
$12.85
5% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
- Anchor Diameter #8 to #10
- Anchor Length 7/8"
- Material Plastic
- Finish Zinc
- Diameter #8 to #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07890
- Zoro # G402506022
- UPC # 738287078909
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #8 to #10 |
Anchor Length | 7/8" |
Diameter | #8 to #10 |
Length 1 | 7/8" |
Nominal Size | #8-#10 |
Details
Item | Screw Anchor |
Material | Plastic |
Head Type | Pan |
Drive Type | Combination Phillips/Slotted |
Finish | Zinc |
Style | Conical Anchor |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1/2, PK100 (U07890.037.0050)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW58)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.050.0012)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U51000.031.0250)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07621)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, 25 PK (07901)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07618)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07373)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07617)
- GREENLEE Conical Anchor Kit, #10 x 1" (84012)
- Midwest Fastener Hollow Wall Anchors