Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 7/8" L, Plastic, 100 PK
Mfr # 04295
Zoro # G402506015
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #6
- Anchor Length 7/8"
- Material Plastic
- Diameter #6
- Length 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04295
- Zoro # G402506015
- UPC # 738287042955
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #6 |
Anchor Length | 7/8" |
Diameter | #6 |
Length 1 | 7/8" |
Details
Item | Screw Anchor |
Material | Plastic |
Style | Ribbed |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 20 PK (B01200.087.0500)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (4266501)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (GRL11)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 3/8 in Sq, 10 PK (WWG-35255)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07379)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 500 PK (07893)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 25 PK (50396)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Steel, 6 PK (70252)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 100 PK (04287)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04102)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 4 PK (38771)
- Midwest Fastener Hollow Wall Anchors