Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 4/5" L, Plastic, 100 PK
Mfr # 04301
Zoro # G102506001
product price: $8.55
/pk 100, $0.09/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #6 to #8
- Anchor Length 4/5"
- Thread Size #6 to #8
- Material Plastic
- Diameter #6 to #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04301
- Zoro # G102506001
- UPC # 738287043013
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #6 to #8 |
Anchor Length | 4/5" |
Thread Size | #6 to #8 |
Diameter | #6 to #8 |
Length 1 | 0.8" |
Details
Item | Screw Anchor |
Material | Plastic |
Point Type | Self-Drilling |
Style | Ultimate |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04211.075.0650)
- MIDWEST FASTENER #6-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70751)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-8)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 14 ga (3C)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04085)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04113)
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04075)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04153)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy, 100 PK (WD8)
- Midwest Fastener Hollow Wall Anchors