Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 3-3/4" L, Steel, 4 PK
Mfr # 38768
Zoro # G402528666
product price: $9.89
/pk 4, $2.47/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Compatible Material Hollow Block
- Anchor Diameter 3/8"
- Anchor Length 3-3/4"
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38768
- Zoro # G402528666
- UPC # 738287387681
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 3-3/4" |
Length 1 | 3-3/4" |
Diameter | 3/8" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Truss |
Finish | Yellow Zinc |
Style | T-Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51000.050.0350)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01258.037.0125)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51000.031.0100)
- MIDWEST FASTENER Toggle Bolt, 3-1/2" L, Steel, 25 PK (04115)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07373)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Vinyl, 100 PK (07376)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50391)
- MIDWEST FASTENER Screw Anchor, 1-1/5" L, Steel, 100 PK (04302)
- X1 TOOLS Toggle Bolt, 3" L, 120 PK (X1E-CON-BOL-WIN-1010x120)
- Midwest Fastener Hollow Wall Anchors