Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 3-3/4" L, Steel, 25 PK
Mfr # 50396
Zoro # G302528476
product price: $70.49
/pk 25, $2.82/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Compatible Material Hollow Block
- Anchor Diameter 3/8"
- Anchor Length 3-3/4"
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50396
- Zoro # G302528476
- UPC # 738287503968
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 3-3/4" |
Diameter | 3/8" |
Length 1 | 3-3/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Truss |
Finish | Yellow Zinc |
Style | T-Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-19/64" L, Steel Zinc Plated, 25 PK (PFM2211200)
- ZORO SELECT Slotted Shim 3 x 3" x 0.125", Pk5 (36D743)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.012.0150)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Plain Stainless Steel, 10 PK (U17567.031.0100)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04097)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07621)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (04275)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04295)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- RAWLPLUG Wall Anchor, 11/4" L, Steel, 100 PK (R-X0-GPB+7-1)
- Midwest Fastener Hollow Wall Anchors