Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 3-3/4" L, Steel, 25 PK
Mfr # 50394
Zoro # G602528671
product price: $53.99
/pk 25, $2.16/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Compatible Material Hollow Block
- Anchor Diameter 5/16"
- Anchor Length 3-3/4"
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50394
- Zoro # G602528671
- UPC # 738287503944
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Anchor Length | 3-3/4" |
Diameter | 5/16" |
Length 1 | 3-3/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Truss |
Finish | Yellow Zinc |
Style | T-Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.100.0400)
- DISCO Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (11744PK)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (U51044.050.0050)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07151.062.0100)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (07623)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 10 PK (60265)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 100 PK (04300)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 500 PK (07895)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04152)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 25 PK (U30531.000.0001)
- Midwest Fastener Hollow Wall Anchors