Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 3-1/4" L, Steel, 25 PK
Mfr # 50393
Zoro # G202528620
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Compatible Material Hollow Block
- Anchor Diameter 5/16"
- Anchor Length 3-1/4"
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50393
- Zoro # G202528620
- UPC # 738287503937
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Anchor Length | 3-1/4" |
Diameter | 5/16" |
Length 1 | 3-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Truss |
Finish | Yellow Zinc |
Style | T-Anchor |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMRAIL Lock Nut, 7/8"-9, Steel, Grade 8, Cam Koat, 20 PK (754-00000-031)
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0350)
- ZORO SELECT #10-24 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0043)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07151.080.0035)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04103)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 100 PK (04285)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04088)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 10 PK (60266)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50395)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07620)
- ZORO SELECT Toggle Bolt, Steel, 100 PK (08NTW)
- Midwest Fastener Hollow Wall Anchors