Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 3-1/4" L, Steel, 25 PK
Mfr # 50391
Zoro # G002528752
product price: $50.29
/pk 25, $2.01/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Compatible Material Hollow Block
- Anchor Diameter 1/4"
- Anchor Length 3-1/4"
- Thread Size 1/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50391
- Zoro # G002528752
- UPC # 738287503913
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 3-1/4" |
Thread Size | 1/4" |
Drill Bit Size | 1/4" |
Diameter | 1/4" |
Length 1 | 3-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Truss |
Finish | Yellow Zinc |
Style | T-Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0137)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50635)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/2 L (WWG-CLP-280)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx25mm, PK10 (M51260.080.0025)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07371)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 25 PK (50397)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- MIDWEST FASTENER Screw Anchor, Metal, 50 PK (07904)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (04275)
- MIDWEST FASTENER Screw Anchor, 1/2" L, Steel, 50 PK (04259)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HX)
- Midwest Fastener Hollow Wall Anchors