Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 2" L, Steel
Mfr # 12619
Zoro # G102515089
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
- Anchor Diameter #14
- Anchor Length 2"
- Thread Size #14
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 12619
- Zoro # G102515089
- UPC # 738287126198
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #14 |
Anchor Length | 2" |
Thread Size | #14 |
Length 1 | 2" |
Diameter | #14 |
Details
Item | Screw Anchor |
Material | Steel |
Head Type | Pan |
Drive Type | Combination Phillips/Slotted |
Finish | Zinc |
Description
An assortment kit is a combination of fasteners that share a common purpose. The kit packaging is reclosable and has compartments separating each product.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 13/32 in Shaft Dia, 100 PK (SH-40ST PA)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-64-CE)
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0800)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 3/16 in Wd, 3 23/64 in Ht, Zinc Plated Steel (UB2PA)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07617)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07620)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, Steel, 50 PK (04277)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07379)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 25 PK (50394)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (07622)
- LINDSTROM E-Z Ancor Screw Anchor, Nylon (EZPA008OP-100HD)
- Midwest Fastener Hollow Wall Anchors