Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 2-1/2" L, Steel, 6 PK
Mfr # 38764
Zoro # G602528664
product price: $4.65
/pk 6, $0.78/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Compatible Material Hollow Block
- Anchor Diameter 5/16"
- Anchor Length 2-1/2"
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38764
- Zoro # G602528664
- UPC # 738287387643
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Anchor Length | 2-1/2" |
Diameter | 5/16" |
Length 1 | 2-1/2" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Truss |
Finish | Yellow Zinc |
Style | T-Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 5/8 in Sq (WWG-0625-5000GB)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 100 PK (MB38112)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11820PK)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK (E-25ST ZD)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, Steel, 50 PK (04277)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- MIDWEST FASTENER Screw Anchor, 7/16" L, Steel, 100 PK (04256)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 25 PK (04104)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 20 PK (60762)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50391)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 5 PK (41821)
- Midwest Fastener Hollow Wall Anchors