Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 2-1/2" L, Steel, 25 PK
Mfr # 50390
Zoro # G502528689
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Compatible Material Hollow Block
- Anchor Diameter 1/4"
- Anchor Length 2-1/2"
- Thread Size 1/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50390
- Zoro # G502528689
- UPC # 738287503906
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 2-1/2" |
Thread Size | 1/4" |
Diameter | 1/4" |
Length 1 | 2-1/2" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Truss |
Finish | Yellow Zinc |
Style | T-Anchor |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Wood Screw Without Shoulder, 5/16"-18, 2-3/4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (07865 8)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04100.140.0140)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.125.7200)
- AMPG #8-32 x 5/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55036)
- MIDWEST FASTENER Screw Anchor, 7/16" L, Steel, 100 PK (04256)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 50 PK (04288)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 100 PK (04285)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon (12614)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04089)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8305000)
- Midwest Fastener Hollow Wall Anchors