Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 13/16" L, Steel, 100 PK
Mfr # 04257
Zoro # G102529086
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Diameter 1/4"
- Anchor Length 13/16"
- Thread Size 1/8"-32
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04257
- Zoro # G102529086
- UPC # 738287042573
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 13/16" |
Thread Size | 1/8"-32 |
Diameter 1 | 1/8" |
Diameter 2 | 1/4" |
Length 1 | 13/16" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Pan |
Finish | Zinc |
Style | Long |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (N04120.075.0001)
- FOREVERBOLT Lag Screw, 1/4 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB146P10)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51390)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Nickel Plated, 9/16 in H, 5 PK (CPB296)
- MIDWEST FASTENER Toggle Bolt, 3-1/2" L, Steel, 25 PK (04115)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04097)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 10 PK (60265)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 8 PK (38761)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50392)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07379)
- HILLMAN 51Pc Plas Ez Anchor Kit (375204)
- Midwest Fastener Hollow Wall Anchors