Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1" L, Vinyl, 100 PK
Mfr # 07378
Zoro # G302506047
original price:
$14.65
5% off
new price: $13.89
/pk 100, $0.14/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Diameter 5/16"
- Anchor Length 1"
- Material Vinyl
- Diameter 5/16"
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07378
- Zoro # G302506047
- UPC # 738287073782
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Anchor Length | 1" |
Diameter | 5/16" |
Length 1 | 1" |
Nominal Size | #14 |
Details
Item | Screw Anchor |
Material | Vinyl |
Head Type | Pan |
Shape | Fluted |
Style | Expandet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC38B)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (U04104.037.0600)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M01010.040.0016)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05084)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- MIDWEST FASTENER Screw Anchor, 7/16" L, Steel, 100 PK (04256)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 12 PK (60264)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, Steel, 50 PK (04277)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 5000 PK (07899)
- MIDWEST FASTENER Screw Anchor, Plastic, 50 PK (07902)
- HILLMAN 370109 0.13 x 2 in. Truss Head Toggle Bolt, 50PK (846334)
- Midwest Fastener Hollow Wall Anchors