Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1" L, Vinyl, 100 PK
Mfr # 07372
Zoro # G102506049
original price:
$8.65
9% off
new price: $7.79
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Diameter 3/16"
- Anchor Length 1"
- Thread Size 3/16"
- Material Vinyl
- Diameter 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07372
- Zoro # G102506049
- UPC # 738287073720
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 1" |
Thread Size | 3/16" |
Diameter | 3/16" |
Length 1 | 1" |
Nominal Size | #1 to #3 |
Details
Item | Screw Anchor |
Material | Vinyl |
Head Type | Pan |
Shape | Fluted |
Style | Expandet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.016.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38130.037.0001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05157)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.140.0040)
- MIDWEST FASTENER Screw Anchor, 3/4" L, Plastic, 100 PK (07570)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07624)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04102)
- MIDWEST FASTENER Screw Anchor, Steel, 100 PK (04270)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 25 PK (50397)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07625)
- HILLMAN 10Pk L Toggle Bolt (41414)
- Midwest Fastener Hollow Wall Anchors