Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1" L, Steel, 50 PK
Mfr # 04260
Zoro # G502529020
product price: $31.99
/pk 50, $0.64/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Diameter 3/8"
- Anchor Length 1"
- Thread Size 3/16"-24
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04260
- Zoro # G502529020
- UPC # 738287042603
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 1" |
Thread Size | 3/16"-24 |
Diameter 1 | 3/16" |
Length 1 | 1" |
Diameter 2 | 3/8" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Pan |
Finish | Zinc |
Style | Long |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (U51007.062.0125)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 1/2 in W, 1/2 in H (WWG310500050072)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Nylon, 30 PK (62537)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04089)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (07616)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (04275)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04113)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07375)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04153)
- DEWALT Sharkie Wall Anchor, 1-3/16" L, Plastic, 80 lbs, 190 lbs Tension Strength, 100 PK (07582-PWR)
- Midwest Fastener Hollow Wall Anchors