Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1" L, Steel, 100 PK
Mfr # 04300
Zoro # G202509407
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
- Anchor Diameter 3/8"
- Anchor Length 1"
- Thread Size #10 to #12
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04300
- Zoro # G202509407
- UPC # 738287043006
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 1" |
Thread Size | #10 to #12 |
Diameter 1 | #10 |
Length 1 | 1" |
Diameter 2 | 3/8" |
Thread Length | Full |
Details
Item | Screw Anchor |
Material | Steel |
Head Type | Pan |
Drive Type | Combination Phillips/Slotted |
Finish | Zinc |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Foam Board Staples, Power Crown, 2-1/2 in Leg L, 200 PK (FBSN2)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-3/4 in L, 10 PK (U04104.037.0475)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03342)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, Steel, Plain, 20 PK (68643)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04091)
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 100 PK (07470)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07617)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 25 PK (50397)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, 25 PK (07901)
- X1 TOOLS 1/4 x 3 Wing Toggle Bolt 1 Bolt by X1 Tools (X1E-CON-BOL-WIN-1030x1)
- Midwest Fastener Hollow Wall Anchors