Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1" L, Nylon
Mfr # 12614
Zoro # G502514163
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #6
- Anchor Length 1"
- Material Nylon
- Drive Type Combination
- Length 1 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 12614
- Zoro # G502514163
- UPC # 738287126143
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #6 |
Anchor Length | 1" |
Length 1 | 1" |
Diameter | #6 |
Details
Item | Screw Anchor |
Material | Nylon |
Drive Type | Combination |
Style | EZ Anchor Kit |
Description
An assortment kit is a combination of fasteners that share a common purpose. The kit packaging is reclosable and has compartments separating each product.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08307.025.0350)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Pan Head Phillips Drive, 8 PK (79413)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 2 PK (932441)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (3744AWG)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (50814)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04103)
- MIDWEST FASTENER Screw Anchor, 4/5" L, Plastic, 100 PK (04301)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50392)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07377)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 20 PK (60762)
- ACEDS 6-8 Phillip Plastic Anchor Kit (5325741)
- Midwest Fastener Hollow Wall Anchors