Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-3/8" L, Steel, 100 PK
Mfr # 04258
Zoro # G102529048
product price: $35.95
/pk 100, $0.36/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Diameter 1/4"
- Anchor Length 1-3/8"
- Thread Size 1/8"-32
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04258
- Zoro # G102529048
- UPC # 738287042580
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-3/8" |
Thread Size | 1/8"-32 |
Diameter 1 | 1/8" |
Length 1 | 1-3/8" |
Diameter 2 | 1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Pan |
Finish | Zinc |
Style | Extra Short Hollow Wall |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 50 PK (M04122.160.0001)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4029-SL)
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07001.011.0075)
- TE-CO Flange Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 9/16 in Hex Wd, 3/8 in Hex Ht (41602)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07618)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 50 PK (04260)
- MIDWEST FASTENER Toggle Bolt, 3-1/2" L, Steel, 25 PK (04115)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38762)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04094)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCR)
- Midwest Fastener Hollow Wall Anchors