Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-3/4" L, Steel, 25 PK
Mfr # 50389
Zoro # G502528696
product price: $40.99
/pk 25, $1.64/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Compatible Material Hollow Block
- Anchor Diameter 1/4"
- Anchor Length 1-3/4"
- Thread Size 1/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50389
- Zoro # G502528696
- UPC # 738287503890
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-3/4" |
Thread Size | 1/4" |
Diameter | 1/4" |
Length 1 | 1-3/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Truss |
Finish | Yellow Zinc |
Style | T-Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1-1/2 in Wd, Black (189662)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3 mm Shaft Dia, 10 PK (DE-2.3SA)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04100.140.0120)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/2,7800lb, PK10 (U51431.025.0250)
- MIDWEST FASTENER Screw Anchor, Metal, 50 PK (50810)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 12000 PK (07897)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 50 PK (04288)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04101)
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Nylon (10413)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (022S)
- Midwest Fastener Hollow Wall Anchors