Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/4" L, Vinyl, 100 PK
Mfr # 07376
Zoro # G402505995
product price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Diameter 1/4"
- Anchor Length 1-1/4"
- Thread Size 1/4"
- Material Vinyl
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07376
- Zoro # G402505995
- UPC # 738287073768
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-1/4" |
Thread Size | 1/4" |
Diameter | 1/4" |
Length 1 | 1-1/4" |
Details
Item | Screw Anchor |
Material | Vinyl |
Head Type | Pan |
Shape | Fluted |
Style | Expandet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (U08110.031.0001)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02841)
- ZORO SELECT Carriage Bolt, 1/2-13, 1 in., PK50 (U08305.050.0100)
- HILLMAN Common Nail, 1-1/4 in L, Brass, 16 ga, 6 PK (123745)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 25 PK (50389)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 50 PK (04260)
- MIDWEST FASTENER Screw Anchor, Metal, 50 PK (07904)
- MIDWEST FASTENER #10 x 1" Conical Anchor Kits (12620)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04085)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12616)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3164TBCR)
- Midwest Fastener Hollow Wall Anchors