Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/4" L, Steel
Mfr # 12618
Zoro # G202514876
original price:
$9.39
14% off
new price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
- Compatible Material Drywall
- Anchor Diameter #10
- Anchor Length 1-1/4"
- Thread Size #10
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 12618
- Zoro # G202514876
- UPC # 738287126181
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #10 |
Anchor Length | 1-1/4" |
Thread Size | #10 |
Diameter | #10 |
Length 1 | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Steel |
Head Type | Pan |
Drive Type | Combination Phillips/Slotted |
Finish | Zinc |
Description
An assortment kit is a combination of fasteners that share a common purpose. The kit packaging is reclosable and has compartments separating each product.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Pin, Detent, 1/2x2 In, PK5 (30-47)
- VELCRO BRAND 1x3' BLK Hook And Loop Tape (91050)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/8"-11, Steel, Grade C, Plain (A042040A325)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 20 mm L, 10 PK (932924)
- MIDWEST FASTENER #10 x 1" Conical Anchor Kits (12620)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 100 PK (07470)
- MIDWEST FASTENER Screw Anchor, Metal, 50 PK (50810)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 25 PK (50389)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (09748)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8305000)
- Midwest Fastener Hollow Wall Anchors