Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/4" L, Steel, 100 PK
Mfr # 09748
Zoro # G202506024
original price:
$29.85
9% off
new price: $26.89
/pk 100, $0.27/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #6
- Anchor Length 1-1/4"
- Thread Size #6
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09748
- Zoro # G202506024
- UPC # 738287097481
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #6 |
Anchor Length | 1-1/4" |
Thread Size | #6 |
Diameter | #6 |
Length 1 | 1-1/4" |
Details
Item | Screw Anchor |
Material | Steel |
Finish | Zinc |
Point Type | Self-Drilling |
Style | E-Z Ancor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/4" Plain Steel Tension Pins 10PK (72786)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.3600)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 473 PK (54802)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (ZR1308-316H)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, Steel, 50 PK (04277)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07379)
- RAWLPLUG Wall Anchor, 2-1/2" L, Steel, 50 PK (R-X0-SM-06065)
- Midwest Fastener Hollow Wall Anchors