Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/4" L, Nylon
Mfr # 12616
Zoro # G602514971
original price:
$11.93
22% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #8
- Anchor Length 1-1/4"
- Material Nylon
- Drive Type Combination
- Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 12616
- Zoro # G602514971
- UPC # 738287126167
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #8 |
Anchor Length | 1-1/4" |
Diameter | #8 |
Length 1 | 1-1/4" |
Details
Item | Screw Anchor |
Material | Nylon |
Drive Type | Combination |
Style | EZ Anchor Kit |
Description
An assortment kit is a combination of fasteners that share a common purpose. The kit packaging is reclosable and has compartments separating each product.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.030.0025)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1026000)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/2in Grade 18-8 Stainless Steel 10PK (9184088)
- ZORO SELECT M6-1.00 x 40 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.060.0040)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 100 PK (50951)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04153)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04295)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (09748)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04102)
- Midwest Fastener Hollow Wall Anchors