Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/4" L, Nylon
Mfr # 12615
Zoro # G202514227
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #8
- Anchor Length 1-1/4"
- Thread Size #8
- Material Nylon
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 12615
- Zoro # G202514227
- UPC # 738287126150
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #8 |
Anchor Length | 1-1/4" |
Thread Size | #8 |
Length 1 | 1-1/4" |
Diameter | #8 |
Details
Item | Screw Anchor |
Material | Nylon |
Drive Type | Combination |
Style | EZ Anchor Kit |
Description
An assortment kit is a combination of fasteners that share a common purpose. The kit packaging is reclosable and has compartments separating each product.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 7/8"-9, 303 Stainless Steel, Not Graded (47608)
- HILLMAN Wood Screw, #8, 3 in, Epoxy Coated Steel Trim Head Torx Drive (48633)
- ZORO SELECT Not Graded, 9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.056.0400)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 6 PK (60067)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07373)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Steel, 6 PK (70252)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07617)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 100 PK (04287)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 50 PK (04288)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07375)
- KANEBRIDGE 3/8X3 Combination Round Head Toggle Bolt Zinc, Pkg of 25 (3748TBCR)
- Midwest Fastener Hollow Wall Anchors