Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/4" L, 75 lbs Tension Strength
Mfr # 10420
Zoro # G604258163
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 1-1/4"
- Tension Strength (1/2 in Drywall) 75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 10420
- Zoro # G604258163
- UPC # 738287104202
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Tension Strength (1/2 in Drywall) | 75 lbs |
Description
MIDWEST FASTENER Hollow Wall Anchor with Screw, 75 lb Weight Capacity, #8 Thread, 1-1/4 in L, Zinc, 1, Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 8 PK (33187)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Nylon Plain Finish, 50 PK (16M03080080)
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 10, Black Oxide, 15 mm Ht, 25 PK (M04120.180.0001)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.075.0350)
- MIDWEST FASTENER Screw Anchor, 1/2" L, Steel, 50 PK (04259)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 10000 PK (07898)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38765)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (04092)
- MIDWEST FASTENER Screw Anchor, 7/16" L, Steel, 100 PK (04256)
- ITW E-Z Ancor Screw Anchor, 1-5/16" L, Nylon (25200)
- Midwest Fastener Hollow Wall Anchors